Buy more than* S$200* and get FREE SHIPPING

  • Hex-Socket Head-Set Screw
  • Hex-Socket Head-Set Screw
  • Hex-Socket Head-Set Screw

Hex-Socket Head-Set Screw TB98-0820

5.00 (1)
Item.#
08308386
Mfr.#
TB98-0820
Package Qty.
1Pack(2PC)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General applications that require heat resistance, strength and abrasion resistance. Assembly of precision equipment, etc. that deformation is not allowed.
Strength
Ti2
Dimensions S (phi mm)
4.0
Weight (g)
6.10
Screw Pitch p (mm)
1.25
2014 TRUSCO Published Page
1-2133
Material (Body)
Pure titanium
Dimensions L (mm)
20
TRUSCO Part Number
255-7185
Screw Diameter d
M8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weight reduction by replacing drum pedal screw with titanium
5
From Japan
On 2018-02-06 14:47:24
The machining accuracy of parts was good, it was installed without play. If you have an inch screw you would like to purchase again.
This review is about item#8308404.