Buy more than* S$200* and get FREE SHIPPING

  • Hex-Socket Head-Set Screw
  • Hex-Socket Head-Set Screw
  • Hex-Socket Head-Set Screw

Hex-Socket Head-Set Screw TB98-0815

Item.#
08308413
Mfr.#
TB98-0815
Package Qty.
1Pack(3PC)
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Purpose
General applications that require heat resistance, strength and abrasion resistance. Assembly of precision equipment, etc. that deformation is not allowed.
Strength
Ti2
Screw Pitch p (mm)
1.25
Dimensions S (phi mm)
4.0
Weight (g)
6.85
2014 TRUSCO Published Page
1-2133
Material (Body)
Pure titanium
Screw Diameter d
M8
Dimensions L (mm)
15
TRUSCO Part Number
255-7169