Buy more than* S$200* and get FREE SHIPPING

  • Hex-Socket Head-Set Screw
  • Hex-Socket Head-Set Screw
  • Hex-Socket Head-Set Screw

Hex-Socket Head-Set Screw TB98-0612

5.00 (1)
Item.#
08308422
Mfr.#
TB98-0612
Package Qty.
1Pack(4PC)
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Purpose
General applications that require heat resistance, strength and abrasion resistance. Assembly of precision equipment, etc. that deformation is not allowed.
Strength
Ti2
Screw Pitch p (mm)
1.00
Dimensions S (phi mm)
3.0
Weight (g)
3.95
2014 TRUSCO Published Page
1-2133
Material (Body)
Pure titanium
Screw Diameter d
M6
Dimensions L (mm)
12
TRUSCO Part Number
255-7029
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weight reduction by replacing drum pedal screw with titanium
5
From Japan
On 2018-02-06 14:47:24
The machining accuracy of parts was good, it was installed without play. If you have an inch screw you would like to purchase again.
This review is about item#8308404.