Buy more than* S$200* and get FREE SHIPPING

  • Hex-Socket Head-Set Screw
  • Hex-Socket Head-Set Screw
  • Hex-Socket Head-Set Screw

Hex-Socket Head-Set Screw TB98-0808

Item.#
08308456
Mfr.#
TB98-0808
Package Qty.
1Pack(4PC)
Ship pack of
1
12.91 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Purpose
General applications that require heat resistance, strength and abrasion resistance. Assembly of precision equipment, etc. that deformation is not allowed.
Strength
Ti2
Dimensions L (mm)
8
TRUSCO Part Number
255-7100
Screw Diameter d
M8
2014 TRUSCO Published Page
1-2133
Material (Body)
Pure titanium
Weight (g)
4.20
Screw Pitch p (mm)
1.25
Dimensions S (phi mm)
4.0