Buy more than* S$200* and get FREE SHIPPING

  • Hex-Socket Head-Set Screw
  • Hex-Socket Head-Set Screw
  • Hex-Socket Head-Set Screw

Hex-Socket Head-Set Screw TB98-0810

Item.#
08308465
Mfr.#
TB98-0810
Package Qty.
1Pack(4PC)
Ship pack of
1
12.92 SGD
ADD TO CART
Shipped after 2017-01-20
Now we ship to...
...see all
Item Feature
Purpose
General applications that require heat resistance, strength and abrasion resistance. Assembly of precision equipment, etc. that deformation is not allowed.
Strength
Ti2
TRUSCO Part Number
255-7126
Screw Diameter d
M8
Dimensions L (mm)
10
2014 TRUSCO Published Page
1-2133
Material (Body)
Pure titanium
Screw Pitch p (mm)
1.25
Dimensions S (phi mm)
4.0
Weight (g)
5.30