Buy more than* S$200* and get FREE SHIPPING

  • Hex-Socket Head-Set Screw
  • Hex-Socket Head-Set Screw
  • Hex-Socket Head-Set Screw

Hex-Socket Head-Set Screw TB98-0515

Item.#
08308517
Mfr.#
TB98-0515
Package Qty.
1Pack(5PC)
Ship pack of
1
15.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General applications that require heat resistance, strength and abrasion resistance. Assembly of precision equipment, etc. that deformation is not allowed.
Strength
Ti2
TRUSCO Part Number
255-7151
Screw Diameter d
M5
Dimensions L (mm)
15
2014 TRUSCO Published Page
1-2133
Material (Body)
Pure titanium
Screw Pitch p (mm)
0.80
Dimensions S (phi mm)
2.5
Weight (g)
4.45