Buy more than* S$200* and get FREE SHIPPING

  • Hex-Socket Head-Set Screw
  • Hex-Socket Head-Set Screw
  • Hex-Socket Head-Set Screw

Hex-Socket Head-Set Screw TB98-0406

Item.#
08308535
Mfr.#
TB98-0406
Package Qty.
1Pack(6PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General applications that require heat resistance, strength and abrasion resistance. Assembly of precision equipment, etc. that deformation is not allowed.
Strength
Ti2
Screw Pitch p (mm)
0.70
Dimensions S (phi mm)
2.0
Weight (g)
1.10
2014 TRUSCO Published Page
1-2133
Material (Body)
Pure titanium
Screw Diameter d
M4
Dimensions L (mm)
6
TRUSCO Part Number
255-6979