Buy more than* S$200* and get FREE SHIPPING

  • Hex-Socket Head-Set Screw
  • Hex-Socket Head-Set Screw
  • Hex-Socket Head-Set Screw

Hex-Socket Head-Set Screw TB98-0410

Item.#
08308553
Mfr.#
TB98-0410
Package Qty.
1Pack(6PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General applications that require heat resistance, strength and abrasion resistance. Assembly of precision equipment, etc. that deformation is not allowed.
Strength
Ti2
Weight (g)
2.15
Screw Pitch p (mm)
0.7
Dimensions S (phi mm)
2
2014 TRUSCO Published Page
1-2133
Material (Body)
Pure titanium
TRUSCO Part Number
255-7011
Screw Diameter d
M4
Dimensions L (mm)
10