Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Bolt
  • Hex Socket Bolt
  • Hex Socket Bolt

Hex Socket Bolt B089-0520

5.00 (6)
Item.#
08308632
Mfr.#
B089-0520
Package Qty.
1Pack(11PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Use it when the head part lie in the way.
Strength
A2-70
Screw Diameter d
M5
Dimensions k (mm)
3.5
Dimension d2(phi mm)
8.5
Dimensions b (mm)
16
Dimensions L (mm)
20
Weight (g)
62.6
2014 TRUSCO Published Page
1-2128
Material (Body)
Stainless steel (SUSXM7)
TRUSCO Part Number
285-8827
Dimension h (mm)
2.4(max)
Dimensions s (mm)
3
Dimension t (mm)
2.7
Pitch
0.80
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
For AERA's step kit repair
5
From Japan
On 2017-07-30 21:38:35
As the head of the cap bolt attached to AELLA 's step kit that he got second hand was damaged and it was not cool, I was looking for a bolt of the same size, this was perfect. Since the dimensions of the details are posted, it is very handy to find bolts of the same shape as the original.
This review is about item#8308903.
Motorcycle Maintenance
5
From Japan
On 2017-07-22 13:36:18
It is used as a replacement part of the motorcycle carburetor. Is your head feeling refreshed and nice
This review is about item#8308657.
Installation of cabinet.
5
From Japan
On 2017-02-13 22:16:28
I think that it is a highly accurate product. The finish is also uniform and beautiful.
This review is about item#8308614.
For assembling parts of the rifle for rifles
5
From Japan
On 2016-10-26 16:08:11
We are offering parts free of charge to the local high school rifle shooting department. M5 hexagon socket head cap bolts are essential for assembly of parts made by cutting aluminum material.
This review is about item#08308632.
Used for bicycles.
5
From Japan
On 2015-11-08 12:34:32
Because it is accurate and looks good, I use various products from this manufacturer. Since it is in a plastic case, it is easy to store and it is convenient to understand the size of the screw at a glance.
This review is about item#08308955.
Used as a replacement part
5
From Japan
On 2015-05-05 23:48:46
The finish of the head part is not good.
This review is about item#08308851.