Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Bolt
  • Hex Socket Bolt
  • Hex Socket Bolt

Hex Socket Bolt B089-0830

5.00 (4)
Item.#
08308815
Mfr.#
B089-0830
Package Qty.
1Pack(3PC)
Ship pack of
1
8.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Use it when the head part lie in the way.
Strength
A2-70
Screw Diameter d
M8
Dimensions k (mm)
5
Dimension d2(phi mm)
13
Dimensions b (mm)
22
Dimensions L (mm)
30
Weight (g)
134.7
2014 TRUSCO Published Page
1-2128
Material (Body)
Stainless steel (SUSXM7)
TRUSCO Part Number
285-8983
Dimension h (mm)
3.75(max)
Dimensions s (mm)
5
Dimension t (mm)
3.8
Pitch
1.25
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Installation of cabinet.
5
From Japan
On 2017-02-13 22:16:28
I think that it is a highly accurate product. The finish is also uniform and beautiful.
This review is about item#8308614.
For assembling parts of the rifle for rifles
5
From Japan
On 2016-10-26 16:08:11
We are offering parts free of charge to the local high school rifle shooting department. M5 hexagon socket head cap bolts are essential for assembly of parts made by cutting aluminum material.
This review is about item#08308632.
Used for bicycles.
5
From Japan
On 2015-11-08 12:34:32
Because it is accurate and looks good, I use various products from this manufacturer. Since it is in a plastic case, it is easy to store and it is convenient to understand the size of the screw at a glance.
This review is about item#08308955.
Used as a replacement part
5
From Japan
On 2015-05-05 23:48:46
The finish of the head part is not good.
This review is about item#08308851.