Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Bolt
  • Hex Socket Bolt
  • Hex Socket Bolt

Hex Socket Bolt B089-0525

5.00 (6)
Item.#
08308955
Mfr.#
B089-0525
Package Qty.
1Pack(9PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Use it when the head part lie in the way.
Dimension h (mm)
2.4(max)
Dimensions s (mm)
3
Dimension t (mm)
2.7
Pitch
0.80
Strength
A2-70
Screw Diameter d
M5
Dimensions k (mm)
3.5
2014 TRUSCO Published Page
1-2128
Dimension d2(phi mm)
8.5
Dimensions b (mm)
16
Dimensions L (mm)
25
Weight (g)
55.1
Material (Body)
Stainless steel (SUSXM7)
TRUSCO Part Number
285-8835