Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Hex Socket Head Cap Bolt, Washer
  • Stainless Steel Hex Socket Head Cap Bolt, Washer
  • Stainless Steel Hex Socket Head Cap Bolt, Washer

Stainless Steel Hex Socket Head Cap Bolt, Washer B078-0520

4.60 (5)
Item.#
08308973
Mfr.#
B078-0520
Package Qty.
1Pack(11PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Pitch
0.8
Length (mm)
20
2014 TRUSCO Published Page
1-2130
Nominal Designation of Screw
M5
Dimensions k (mm)
5(0-0.18)
Specification
Spring lock washer No.2 phiD_1(Max)xFree height after pressure test(Min)(mm): 8.5x2.2. Plain washer polish round phi D_1xT(mm): 12x(-0.35)x0.8
Weight (g)
104.10
TRUSCO Part Number
285-9173
Strength Classification
A2-70 equivalent
Head Diameter dk (mm)
phi8.5+/-0.22
Screw Dimensions
M5x20
Finishing Material
Body: Stainless steel (SUSXM7), washer, spring washer: SUS304
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For piping fixing
3
From Japan
On 2018-03-21 06:22:52
Because spring washer and flat washer are set, it is easy to install even in a place with poor workability
This review is about item#08308964.
Hedge trimmer part installation
5
From Japan
On 2017-03-10 21:37:37
It is very convenient because it is a built-in bolt and it was cheaper to purchase than a home center
This review is about item#8309113.
Attaching speakers etc.
5
From Japan
On 2017-01-18 11:08:27
It is useful because the washer will not break apart.
This review is about item#8309183.
Fixtures
5
From Japan
On 2015-12-01 19:28:23
Normal upper class !!
This review is about item#08309025.
Tightening of automotive parts
5
From Japan
On 2015-10-14 15:16:46
I changed the rusted screws to stainless steel. It looked neat and felt refreshed.
This review is about item#08309007.