Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hex Socket Head Cap Bolt, Washer
  • Stainless Steel Hex Socket Head Cap Bolt, Washer
  • Stainless Steel Hex Socket Head Cap Bolt, Washer

Stainless Steel Hex Socket Head Cap Bolt, Washer B078-0320

4.60 (5)
Item.#
08309034
Mfr.#
B078-0320
Package Qty.
1Pack(14PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength Classification
A2-70equivalent
Head Diameter dk (mm)
phi5.5+/-0.18
Screw Dimensions
M3x20
Weight (g)
37.7
TRUSCO Part Number
285-9068
Finishing Material
Body: Stainless steel (SUSxM7), washer, spring washer: SUS304
Specification
Spring lock washer No.2 phiD_1(Max)xFree height after pressure test(Min)(mm); 5.5x1.2. Plain washer polish round phi D_1xT(mm): 8x(-0.35)x0.5
Nominal Designation of Screw
M3
Dimensions k (mm)
3(0-0.14)
Pitch
0.5
Length (mm)
20
2014 TRUSCO Published Page
1-2130
Dimension (mm)
Iscalledhexagonsocketheadboltbodys(basicdimensions)xs(minimum)xs(max)column1columnx2xt(maximum)(mm):2.5x2.52x2.580x2.560x1.3
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For piping fixing
3
From Japan
On 2018-03-21 06:22:52
Because spring washer and flat washer are set, it is easy to install even in a place with poor workability
This review is about item#08308964.
Hedge trimmer part installation
5
From Japan
On 2017-03-10 21:37:37
It is very convenient because it is a built-in bolt and it was cheaper to purchase than a home center
This review is about item#8309113.
Attaching speakers etc.
5
From Japan
On 2017-01-18 11:08:27
It is useful because the washer will not break apart.
This review is about item#8309183.
Fixtures
5
From Japan
On 2015-12-01 19:28:23
Normal upper class !!
This review is about item#08309025.
Tightening of automotive parts
5
From Japan
On 2015-10-14 15:16:46
I changed the rusted screws to stainless steel. It looked neat and felt refreshed.
This review is about item#08309007.