Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hex Socket Head Cap Bolt, Washer
  • Stainless Steel Hex Socket Head Cap Bolt, Washer
  • Stainless Steel Hex Socket Head Cap Bolt, Washer

Stainless Steel Hex Socket Head Cap Bolt, Washer B078-0420

5.00 (4)
Item.#
08309061
Mfr.#
B078-0420
Package Qty.
1Pack(15PC)
Ship pack of
1
7.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M4
Dimensions k (mm)
4(0-0.18)
Pitch
0.7
Length (mm)
20
2014 TRUSCO Published Page
1-2130
Finishing Material
Body: Stainless steel (SUSxM7), washer, spring washer: SUS304
Specification
Spring lock washer No.2 phiD_1(Max)xFree height after pressure test(Min)(mm); 7x1.7. Plain washer polish round phi D_1xT(mm): 10x(-0.35)x0.8
Head Diameter dk (mm)
phi7.0+/-0.22
Screw Dimensions
M4x20
Weight (g)
73.5
TRUSCO Part Number
285-9114
Strength Classification
A2-70equivalent
Dimension (mm)
Iscalledhexagonsocketheadboltbodys(basicdimensions)xs(minimum)xs(max)column1columnx2xt(maximum)(mm):3x3.02x3.080x3.080x2
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Hedge trimmer part installation
5
From Japan
On 2017-03-10 21:37:37
It is very convenient because it is a built-in bolt and it was cheaper to purchase than a home center
This review is about item#8309113.
Attaching speakers etc.
5
From Japan
On 2017-01-18 11:08:27
It is useful because the washer will not break apart.
This review is about item#8309183.
Fixtures
5
From Japan
On 2015-12-01 19:28:23
Normal upper class !!
This review is about item#08309025.
Tightening of automotive parts
5
From Japan
On 2015-10-14 15:16:46
I changed the rusted screws to stainless steel. It looked neat and felt refreshed.
This review is about item#08309007.