Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hex Socket Head Cap Bolt, Washer
  • Stainless Steel Hex Socket Head Cap Bolt, Washer
  • Stainless Steel Hex Socket Head Cap Bolt, Washer

Stainless Steel Hex Socket Head Cap Bolt, Washer B078-0620

5.00 (2)
Item.#
08309183
Mfr.#
B078-0620
Package Qty.
1Pack(9PC)
Ship pack of
1
7.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Spring lock washer No.2 phiD_1(Max)xFree height after pressure test(Min)(mm); 11.5x2.5 Plain washer polish round phi D_1xT(mm) : 13x(-0.40)x0.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fixtures
5
From Japan
On 2015-12-01 19:28:23
Usual choice !!
This review is about item#08309025.
Auto parts tightening
5
From Japan
On 2015-10-14 15:16:46
The screw has been rust was changed to stainless steel. Look good, mood was also neat.
This review is about item#08309007.