Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded

Stainless Steel Hex Socket Head Set Screw, Half Threaded B44-0655

5.00 (3)
Item.#
08309201
Mfr.#
B44-0655
Package Qty.
1Pack(10PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength
A2-70
Material (Body)
Stainless
Weight (g)
141.00
TRUSCO Part Number
212-9205
Head Diameter dk (mm)
10.0
Dimensions k (mm)
6
Dimensions s (mm)
5.0
Dimension t (mm)
3.0
Screw Type
Half screw
2014 TRUSCO Published Page
1-2128
Mass (g/pack)
141.00
Screw Pitch p (mm)
1.00
Screw Diameter d
M6
JIS Standard
B1176 JIS standard products
Dimensions e (mm)
5.72(min)
Dimensions L (mm)
55
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Assembly of precision mechanical parts. Semiconductor related.
5
From Japan
On 2017-01-09 15:13:42
It is expensive than purchasing with a tool shop in a small amount, but it is hard to replace the trouble of being delivered the next day.
This review is about item#8309594.
Motorcycle Parts
5
From Japan
On 2016-05-21 21:04:01
no problem
This review is about item#08309761.
Assembling the radio control helicopter
5
From Japan
On 2016-04-13 16:43:49
It's very nice to get rust
This review is about item#08309497.