Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hexagon Socket Head Cap Bolt, All Screws
  • Stainless Steel Hexagon Socket Head Cap Bolt, All Screws
  • Stainless Steel Hexagon Socket Head Cap Bolt, All Screws

Stainless Steel Hexagon Socket Head Cap Bolt, All Screws B44-0815

5.00 (2)
Item.#
08309314
Mfr.#
B44-0815
Package Qty.
1Pack(16PC)
Ship pack of
1
10.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2127
Screw Type
Full Thread
Dimensions L (mm)
15
TRUSCO Part Number
160-1865
Head Diameter dk (mm)
13.0
Screw Diameter d
M8
Dimensions k (mm)
8
Dimension t (mm)
4.0
Strength
A2-70
Material (Body)
Stainless
Weight (g)
186.08
Screw Pitch p (mm)
1.25
Dimensions e (mm)
6.86(min)
Dimensions S (phi mm)
6.0
JIS Standard
B1176 JIS standard products
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle Parts
5
From Japan
On 2016-05-21 21:02:48
no problem
This review is about item#08309962.
Exchange in this location, the location of the hexagonal bolt of reach visible.
5
From Japan
On 2014-06-04 11:23:57
The location of the hexagon bolt that looks like assembling steel furniture tried to exchange to this. Screw both safe to touch because there is no clean angular, steel furniture also satisfied with the appearance of a notch.
This review is about item#08309831.