Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded

Stainless Steel Hex Socket Head Set Screw, Half Threaded B44-0445

5.00 (3)
Item.#
08309357
Mfr.#
B44-0445
Package Qty.
1Pack(19PC)
Ship pack of
1
11.40 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Strength
A2-70
Material (Body)
Stainless
Dimensions s (mm)
3.0
Dimension t (mm)
2.0
2014 TRUSCO Published Page
1-2128
Mass (g/pack)
98.19
Screw Pitch p (mm)
0.70
Screw Diameter d
M4
Screw Type
Half screw
JIS Standard
B1176 JIS standard products
Dimensions e (mm)
3.44(min)
Dimensions L (mm)
45
Weight (g)
98.19
TRUSCO Part Number
160-1563
Head Diameter dk (mm)
7.0
Dimensions k (mm)
4
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Assembly of precision machine parts. Semiconductor-related.
5
From Japan
On 2017-01-09 15:13:42
In small amounts, so-called, but is more expensive than buying in Koguya's, time and effort to be delivered per the next day is hard to place.
This review is about item#8309594.
Motorcycle Parts
5
From Japan
On 2016-05-21 21:04:01
no problem
This review is about item#08309761.
Assembly of the helicopter
5
From Japan
On 2016-04-13 16:43:49
It is very nice not out rust
This review is about item#08309497.