Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded

Stainless Steel Hex Socket Head Set Screw, Half Threaded B44-0540

5.00 (3)
Item.#
08309375
Mfr.#
B44-0540
Package Qty.
1Pack(20PC)
Ship pack of
1
10.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength
A2-70
Material (Body)
Stainless
JIS Standard
B1176JISstandardproducts
Dimensions e (mm)
4.58(minimum)
Dimensions L (mm)
40
Weight (g)
150.44
TRUSCO Part Number
160-1687
Head Diameter dk (mm)
8.5
Screw Type
Half screw
Dimensions k (mm)
5
Dimensions s (mm)
4
Dimension t (mm)
2.5
2014 TRUSCO Published Page
1-2128
Mass (g/pack)
150.44
Screw Pitch p (mm)
0.8
Screw Diameter d
M5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Assembly of precision mechanical parts. Semiconductor related.
5
From Japan
On 2017-01-09 15:13:42
It is expensive than purchasing with a tool shop in a small amount, but it is hard to replace the trouble of being delivered the next day.
This review is about item#8309594.
Motorcycle Parts
5
From Japan
On 2016-05-21 21:04:01
no problem
This review is about item#08309761.
Assembling the radio control helicopter
5
From Japan
On 2016-04-13 16:43:49
It's very nice to get rust
This review is about item#08309497.