Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded

Stainless Steel Hex Socket Head Set Screw, Half Threaded B44-0330

5.00 (3)
Item.#
08309497
Mfr.#
B44-0330
Package Qty.
1Pack(30PC)
Ship pack of
1
10.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength
A2-70
Material (Body)
Stainless
Weight (g)
59.31
TRUSCO Part Number
160-1440
Head Diameter dk (mm)
5.5
Dimensions k (mm)
3
Dimensions s (mm)
2.5
Dimension t (mm)
1.3
Screw Type
Half screw
2014 TRUSCO Published Page
1-2128
Mass (g/pack)
59.31
Screw Pitch p (mm)
0.50
Screw Diameter d
M3
JIS Standard
B1176 JIS standard products
Dimensions e (mm)
2.87(min)
Dimensions L (mm)
30
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Assembly of precision mechanical parts. Semiconductor related.
5
From Japan
On 2017-01-09 15:13:42
It is expensive than purchasing with a tool shop in a small amount, but it is hard to replace the trouble of being delivered the next day.
This review is about item#8309594.
Motorcycle Parts
5
From Japan
On 2016-05-21 21:04:01
no problem
This review is about item#08309761.
Assembling the radio control helicopter
5
From Japan
On 2016-04-13 16:43:49
It's very nice to get rust
This review is about item#08309497.