Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hexagon Socket Head Cap Bolt, All Screws
  • Stainless Steel Hexagon Socket Head Cap Bolt, All Screws
  • Stainless Steel Hexagon Socket Head Cap Bolt, All Screws

Stainless Steel Hexagon Socket Head Cap Bolt, All Screws B44-0615

5.00 (2)
Item.#
08309524
Mfr.#
B44-0615
Package Qty.
1Pack(32PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2127
Screw Type
Full Thread
Screw Pitch p (mm)
1.00
Dimensions e (mm)
5.72(min)
Dimensions S (phi mm)
5.0
JIS Standard
B1176 JIS standard products
Dimensions L (mm)
15
TRUSCO Part Number
160-1741
Strength
A2-70
Material (Body)
Stainless
Head Diameter dk (mm)
10.0
Screw Diameter d
M6
Dimensions k (mm)
6
Dimension t (mm)
3.0
Weight (g)
172.06