Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded

Stainless Steel Hex Socket Head Set Screw, Half Threaded B44-1055

5.00 (3)
Item.#
08309777
Mfr.#
B44-1055
Package Qty.
1Pack(4PC)
Ship pack of
1
10.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength
A2-70
Material (Body)
Stainless
Dimensions k (mm)
10
Dimensions s (mm)
8.0
Dimension t (mm)
5.0
2014 TRUSCO Published Page
1-2128
Mass (g/pack)
169.60
Screw Pitch p (mm)
1.50
Screw Type
Half screw
Screw Diameter d
M10
JIS Standard
B1176 JIS standard products
Dimensions e (mm)
9.15(min)
Dimensions L (mm)
55
Weight (g)
169.60
TRUSCO Part Number
212-9299
Head Diameter dk (mm)
16.0
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Assembly of precision machine parts. Semiconductor-related.
5
From Japan
On 2017-01-09 15:13:42
In small amounts, so-called, but is more expensive than buying in Koguya's, time and effort to be delivered per the next day is hard to place.
This review is about item#8309594.
Motorcycle Parts
5
From Japan
On 2016-05-21 21:04:01
no problem
This review is about item#08309761.
Assembly of the helicopter
5
From Japan
On 2016-04-13 16:43:49
It is very nice not out rust
This review is about item#08309497.