Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hexagon Socket Head Cap Bolt, All Screws
  • Stainless Steel Hexagon Socket Head Cap Bolt, All Screws
  • Stainless Steel Hexagon Socket Head Cap Bolt, All Screws

Stainless Steel Hexagon Socket Head Cap Bolt, All Screws B44-0316

5.00 (2)
Item.#
08309804
Mfr.#
B44-0316
Package Qty.
1Pack(50PC)
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2127
Screw Type
Full Thread
Dimensions k (mm)
3
Dimension t (mm)
1.3
Weight (g)
60
Screw Pitch p (mm)
0.5
Dimensions e (mm)
2.87(minimum)
Dimensions S (phi mm)
2.5
Strength
A2-70
Material (Body)
Stainless
JIS Standard
B1176JISstandardproducts
Dimensions L (mm)
16
TRUSCO Part Number
160-1415
Head Diameter dk (mm)
5.5
Screw Diameter d
M3
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle Parts
5
From Japan
On 2016-05-21 21:02:48
no problem
This review is about item#08309962.
Replace hexagon bolts in places where you can see, where you can reach.
5
From Japan
On 2014-06-04 11:23:57
I replaced the hexagon head bolt in the visible place such as assembled steel furniture. Screws are beautiful and there are no corners so it is safe to touch it, steel furniture is also satisfied with the upscale appearance.
This review is about item#08309831.