Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded

Stainless Steel Hex Socket Head Set Screw, Half Threaded B44-0855

5.00 (3)
Item.#
08309987
Mfr.#
B44-0855
Package Qty.
1Pack(7PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength
A2-70
Material (Body)
Stainless
Dimensions L (mm)
55
Weight (g)
188.02
TRUSCO Part Number
212-9248
Head Diameter dk (mm)
13.0
Dimensions k (mm)
8
Dimensions s (mm)
6.0
Screw Type
Half screw
Dimension t (mm)
4.0
2014 TRUSCO Published Page
1-2128
Mass (g/pack)
188.02
Screw Pitch p (mm)
1.25
Screw Diameter d
M8
JIS Standard
B1176 JIS standard products
Dimensions e (mm)
6.86(min)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Assembly of precision mechanical parts. Semiconductor related.
5
From Japan
On 2017-01-09 15:13:42
It is expensive than purchasing with a tool shop in a small amount, but it is hard to replace the trouble of being delivered the next day.
This review is about item#8309594.
Motorcycle Parts
5
From Japan
On 2016-05-21 21:04:01
no problem
This review is about item#08309761.
Assembling the radio control helicopter
5
From Japan
On 2016-04-13 16:43:49
It's very nice to get rust
This review is about item#08309497.