Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hex Socket Head Set Screw
  • Stainless Steel Hex Socket Head Set Screw
  • Stainless Steel Hex Socket Head Set Screw

Stainless Steel Hex Socket Head Set Screw B45-0615

5.00 (2)
Item.#
08310084
Mfr.#
B45-0615
Package Qty.
1Pack(32PC)
Ship pack of
1
10.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M6
JIS Standard
B1177JISstandardproducts
Weight (g)
69.44
Length (mm)
15
2014 TRUSCO Published Page
1-2133
Dimensions (Designation d x Length L)(inchxmm)
M6x15
Dimension S (mm)
3
Finishing Material
Stainlesssteel(SUS304)
TRUSCO Part Number
160-4961
Screw Pitch p (mm)
1
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use the electric guitar of the saddle of the adjustment screw
5
From Japan
On 2015-09-18 15:05:25
Electric guitar saddle rust will be generated because of the sweat, but it is safe when it was stainless steel. Also good in double it will be well also looks
This review is about item#08310443.
Wellgo MG1 Pedarupin
5
From Japan
On 2015-02-02 20:22:16
Pedarupin of MTB were used to exchange for because they rust. It survives at an affordable price.
This review is about item#08310407.