Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hex Socket Head Set Screw
  • Stainless Steel Hex Socket Head Set Screw
  • Stainless Steel Hex Socket Head Set Screw

Stainless Steel Hex Socket Head Set Screw B45-0820

5.00 (2)
Item.#
08310181
Mfr.#
B45-0820
Package Qty.
1Pack(17PC)
Ship pack of
1
12.93 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M8
JIS Standard
B1177 JIS standard products
Weight (g)
91.10
Length (mm)
20
2014 TRUSCO Published Page
1-2133
Dimensions (Designation d x Length L)(inchxmm)
M8x20
Dimension S (mm)
4.0
Finishing Material
Stainless steel (SUS304)
TRUSCO Part Number
160-5054
Screw Pitch p (mm)
1.25
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for the adjustment screw of electric guitar saddle
5
From Japan
On 2015-09-18 15:05:25
The electric guitar's saddle is rusty due to sweat, but it is safe if it is stainless steel. Also looks good, so double is good
This review is about item#08310443.
Wellgo MG 1 Pedal pin
5
From Japan
On 2015-02-02 20:22:16
Because the pedal pin of MTB is rusty, I used it for replacement. It is saved at reasonable price.
This review is about item#08310407.