Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hex Socket Head Set Screw
  • Stainless Steel Hex Socket Head Set Screw
  • Stainless Steel Hex Socket Head Set Screw

Stainless Steel Hex Socket Head Set Screw B45-1010

5.00 (2)
Item.#
08310206
Mfr.#
B45-1010
Package Qty.
1Pack(18PC)
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
JIS Standard
B1177 JIS standard products
Weight (g)
63.92
Length (mm)
10
2014 TRUSCO Published Page
1-2133
Nominal Designation of Screw
M10
Dimension S (mm)
5.0
Finishing Material
Stainless steel (SUS304)
TRUSCO Part Number
160-5097
Screw Pitch p (mm)
1.5
Dimensions (Designation d x Length L)(inchxmm)
M10x10
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for the adjustment screw of electric guitar saddle
5
From Japan
On 2015-09-18 15:05:25
The electric guitar's saddle is rusty due to sweat, but it is safe if it is stainless steel. Also looks good, so double is good
This review is about item#08310443.
Wellgo MG 1 Pedal pin
5
From Japan
On 2015-02-02 20:22:16
Because the pedal pin of MTB is rusty, I used it for replacement. It is saved at reasonable price.
This review is about item#08310407.