Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hex Socket Head Set Screw
  • Stainless Steel Hex Socket Head Set Screw
  • Stainless Steel Hex Socket Head Set Screw

Stainless Steel Hex Socket Head Set Screw B45-0305

5.00 (2)
Item.#
08310522
Mfr.#
B45-0305
Package Qty.
1Pack(60PC)
Ship pack of
1
10.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
160-4741
Screw Pitch p (mm)
0.5
Dimensions (Designation d x Length L)(inchxmm)
M3x5
Dimension S (mm)
1.5
Finishing Material
Stainless steel (SUS304)
2014 TRUSCO Published Page
1-2133
Nominal Designation of Screw
M3
JIS Standard
B1177 JIS standard products
Weight (g)
9.60
Length (mm)
5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use the electric guitar of the saddle of the adjustment screw
5
From Japan
On 2015-09-18 15:05:25
Electric guitar saddle rust will be generated because of the sweat, but it is safe when it was stainless steel. Also good in double it will be well also looks
This review is about item#08310443.
Wellgo MG1 Pedarupin
5
From Japan
On 2015-02-02 20:22:16
Pedarupin of MTB were used to exchange for because they rust. It survives at an affordable price.
This review is about item#08310407.