Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hex Socket Head Set Screw
  • Stainless Steel Hex Socket Head Set Screw
  • Stainless Steel Hex Socket Head Set Screw

Stainless Steel Hex Socket Head Set Screw B45-1040

5.00 (2)
Item.#
08310547
Mfr.#
B45-1040
Package Qty.
1Pack(6PC)
Ship pack of
1
13.03 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2133
Nominal Designation of Screw
M10
JIS Standard
B1177 JIS standard products
Weight (g)
109.98
Length (mm)
40
Screw Pitch p (mm)
1.5
Dimensions (Designation d x Length L)(inchxmm)
M10x40
Dimension S (mm)
5.0
Finishing Material
Stainless steel (SUS304)
TRUSCO Part Number
160-5453
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use the electric guitar of the saddle of the adjustment screw
5
From Japan
On 2015-09-18 15:05:25
Electric guitar saddle rust will be generated because of the sweat, but it is safe when it was stainless steel. Also good in double it will be well also looks
This review is about item#08310443.
Wellgo MG 1 Pedal pin
5
From Japan
On 2015-02-02 20:22:16
Because the pedal pin of MTB is rusty, I used it for replacement. It is saved at reasonable price.
This review is about item#08310407.