Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hex Socket Head Set Screw
  • Stainless Steel Hex Socket Head Set Screw
  • Stainless Steel Hex Socket Head Set Screw

Stainless Steel Hex Socket Head Set Screw B45-1220

5.00 (2)
Item.#
08310592
Mfr.#
B45-1220
Package Qty.
1Pack(8PC)
Ship pack of
1
12.50 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2133
Nominal Designation of Screw
M12
JIS Standard
B1177 JIS standard products
Weight (g)
90.16
Length (mm)
20
Screw Pitch p (mm)
1.75
Dimensions (Designation d x Length L)(inchxmm)
M12x20
Dimension S (mm)
6.0
Finishing Material
Stainless steel (SUS304)
TRUSCO Part Number
160-5496
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use the electric guitar of the saddle of the adjustment screw
5
From Japan
On 2015-09-18 15:05:25
Electric guitar saddle rust will be generated because of the sweat, but it is safe when it was stainless steel. Also good in double it will be well also looks
This review is about item#08310443.
Wellgo MG1 Pedarupin
5
From Japan
On 2015-02-02 20:22:16
Pedarupin of MTB were used to exchange for because they rust. It survives at an affordable price.
This review is about item#08310407.