Buy more than* S$200* and get FREE SHIPPING

  • Unichrome Hexagon Socket Head Cap Bolt, Half Threaded
  • Unichrome Hexagon Socket Head Cap Bolt, Half Threaded
  • Unichrome Hexagon Socket Head Cap Bolt, Half Threaded

Unichrome Hexagon Socket Head Cap Bolt, Half Threaded B62-0865

Item.#
08310626
Mfr.#
B62-0865
Package Qty.
1Pack(11PC)
Ship pack of
1
12.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions k (mm)
8
JIS Standard
JIS B 1176. Standard product
Dimensions e (mm)
6.86(min)
2014 TRUSCO Published Page
1-2126
Screw Pitch p (mm)
1.25
Head Diameter dk (mm)
13.0
TRUSCO Part Number
212-4335
Finishing Material
Chromium-molybdenum steel (SCM435) / Uni-chrome strength 10.9
Screw Dimension (mm)
28
Dimensions s (mm)
6.0
Dimension t (mm)
4.0
Type
Semi-screw type
Weight (g)
319.00
Dimensions Ds (mm)
8
Dimensions (Designation d x Length L)(inchxmm)
M8x65