Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Unichrome Hexagon Socket Head Cap Bolt, Half Threaded
  • Unichrome Hexagon Socket Head Cap Bolt, Half Threaded
  • Unichrome Hexagon Socket Head Cap Bolt, Half Threaded

Unichrome Hexagon Socket Head Cap Bolt, Half Threaded B62-0540

Item.#
08310766
Mfr.#
B62-0540
Package Qty.
1Pack(25PC)
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension t (mm)
2.5
Type
Semi-screw type
Weight (g)
188.05
Dimensions Ds (mm)
5
Dimensions (Designation d x Length L)(inchxmm)
M5x40
Screw Dimension (mm)
22
Dimensions s (mm)
4.0
Finishing Material
Chromium-molybdenum steel (SCM435) / Uni-chrome strength 10.9
2014 TRUSCO Published Page
1-2126
Screw Pitch p (mm)
0.80
Head Diameter dk (mm)
8.5
TRUSCO Part Number
212-4033
Dimensions k (mm)
5
JIS Standard
JIS B 1176. Standard product
Dimensions e (mm)
4.58(min)