Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Unichrome Hexagon Socket Head Cap Bolt, Half Threaded
  • Unichrome Hexagon Socket Head Cap Bolt, Half Threaded
  • Unichrome Hexagon Socket Head Cap Bolt, Half Threaded

Unichrome Hexagon Socket Head Cap Bolt, Half Threaded B62-0445

Item.#
08310775
Mfr.#
B62-0445
Package Qty.
1Pack(26PC)
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
JIS Standard
JIS B 1176. Standard product
Dimensions e (mm)
3.44(min)
2014 TRUSCO Published Page
1-2126
Screw Pitch p (mm)
0.70
Head Diameter dk (mm)
7.0
TRUSCO Part Number
212-3932
Dimensions k (mm)
4
Finishing Material
Chromium-molybdenum steel (SCM435) / Uni-chrome strength 10.9
Dimensions s (mm)
3.0
Dimension t (mm)
2.0
Type
Semi-screw type
Weight (g)
134.36
Dimensions Ds (mm)
4
Dimensions (Designation d x Length L)(inchxmm)
M4x45
Screw Dimension (mm)
20