Buy more than* S$200* and get FREE SHIPPING

  • Unichrome Hexagon Socket Head Cap Bolt, Half Threaded
  • Unichrome Hexagon Socket Head Cap Bolt, Half Threaded
  • Unichrome Hexagon Socket Head Cap Bolt, Half Threaded

Unichrome Hexagon Socket Head Cap Bolt, Half Threaded B62-0635

Item.#
08310793
Mfr.#
B62-0635
Package Qty.
1Pack(29PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Head Diameter dk (mm)
10.0
TRUSCO Part Number
212-4122
Dimensions k (mm)
6
JIS Standard
JIS B 1176. Standard product
Dimensions e (mm)
5.72(min)
2014 TRUSCO Published Page
1-2126
Screw Pitch p (mm)
1.00
Finishing Material
Chromium-molybdenum steel (SCM435) / Uni-chrome strength 10.9
Dimensions Ds (mm)
6
Dimensions (Designation d x Length L)(inchxmm)
M6x35
Screw Dimension (mm)
24
Dimensions s (mm)
5.0
Dimension t (mm)
3.0
Type
Semi-screw type
Weight (g)
280.31