Buy more than* S$200* and get FREE SHIPPING

  • Unichrome Hexagon Socket Head Cap Bolt, Half Threaded
  • Unichrome Hexagon Socket Head Cap Bolt, Half Threaded
  • Unichrome Hexagon Socket Head Cap Bolt, Half Threaded

Unichrome Hexagon Socket Head Cap Bolt, Half Threaded B62-0535

Item.#
08310811
Mfr.#
B62-0535
Package Qty.
1Pack(30PC)
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Head Diameter dk (mm)
8.5
TRUSCO Part Number
212-4025
Dimensions k (mm)
5
JIS Standard
JIS B 1176. Standard product
Dimensions e (mm)
4.58(min)
2014 TRUSCO Published Page
1-2126
Screw Pitch p (mm)
0.80
Finishing Material
Chromium-molybdenum steel (SCM435) / Uni-chrome strength 10.9
Dimensions Ds (mm)
5
Dimensions (Designation d x Length L)(inchxmm)
M5x35
Screw Dimension (mm)
22
Dimensions s (mm)
4.0
Dimension t (mm)
2.5
Type
Semi-screw type
Weight (g)
202.56