Buy more than* S$200* and get FREE SHIPPING

  • Unichrome Hexagon Socket Head Cap Bolt, Half Threaded
  • Unichrome Hexagon Socket Head Cap Bolt, Half Threaded
  • Unichrome Hexagon Socket Head Cap Bolt, Half Threaded

Unichrome Hexagon Socket Head Cap Bolt, Half Threaded B62-0430

Item.#
08310872
Mfr.#
B62-0430
Package Qty.
1Pack(43PC)
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2126
Screw Pitch p (mm)
0.70
Head Diameter dk (mm)
7.0
TRUSCO Part Number
212-3908
Dimensions k (mm)
4
JIS Standard
JIS B 1176. Standard product
Dimensions e (mm)
3.44(min)
Finishing Material
Chromium-molybdenum steel (SCM435) / Uni-chrome strength 10.9
Type
Semi-screw type
Weight (g)
158.36
Dimensions Ds (mm)
4
Dimensions (Designation d x Length L)(inchxmm)
M4x30
Screw Dimension (mm)
20
Dimensions s (mm)
3.0
Dimension t (mm)
2.0