Buy more than* S$200* and get FREE SHIPPING

  • Unichrome Hexagon Socket Head Cap Bolt, Half Threaded
  • Unichrome Hexagon Socket Head Cap Bolt, Half Threaded
  • Unichrome Hexagon Socket Head Cap Bolt, Half Threaded

Unichrome Hexagon Socket Head Cap Bolt, Half Threaded B62-1050

Item.#
08311003
Mfr.#
B62-1050
Package Qty.
1Pack(10PC)
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Screw Dimension (mm)
32
Dimensions s (mm)
8.0
Dimension t (mm)
5.0
Type
Semi-screw type
Weight (g)
297.28
Dimensions Ds (mm)
10
Dimensions (Designation d x Length L)(inchxmm)
M10x50
Finishing Material
Chromium-molybdenum steel (SCM435) / Uni-chrome strength 10.9
JIS Standard
JIS B 1176. Standard product
Dimensions e (mm)
9.15(min)
2014 TRUSCO Published Page
1-2126
Screw Pitch p (mm)
1.50
Head Diameter dk (mm)
16.0
TRUSCO Part Number
212-4432
Dimensions k (mm)
10