Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Unichrome Hexagon Socket Head Cap Bolt, Half Threaded
  • Unichrome Hexagon Socket Head Cap Bolt, Half Threaded
  • Unichrome Hexagon Socket Head Cap Bolt, Half Threaded

Unichrome Hexagon Socket Head Cap Bolt, Half Threaded B62-0670

Item.#
08311046
Mfr.#
B62-0670
Package Qty.
1Pack(13PC)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
JIS B 1176. Standard product
Dimensions e (mm)
5.72(min)
2014 TRUSCO Published Page
1-2126
Screw Pitch p (mm)
1.00
Head Diameter dk (mm)
10.0
TRUSCO Part Number
212-4190
Dimensions k (mm)
6
Finishing Material
Chromium-molybdenum steel (SCM435) / Uni-chrome strength 10.9
Dimensions s (mm)
5.0
Dimension t (mm)
3.0
Type
Semi-screw type
Weight (g)
226.59
Dimensions Ds (mm)
6
Dimensions (Designation d x Length L)(inchxmm)
M6x70
Screw Dimension (mm)
24