Buy more than* S$200* and get FREE SHIPPING

  • Hexagon Socket Flat Head Bolt, SCM435, Half Threaded
  • Hexagon Socket Flat Head Bolt, SCM435, Half Threaded
  • Hexagon Socket Flat Head Bolt, SCM435, Half Threaded

Hexagon Socket Flat Head Bolt, SCM435, Half Threaded B30-0575

5.00 (2)
Item.#
08311371
Mfr.#
B30-0575
Package Qty.
1Pack(11PC)
Ship pack of
1
11.29 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2122
Screw Type
Half screw
Dimensions L (mm)
75
Dimensions ds (phi mm)
5
Screw Pitch p (mm)
0.80
Head Diameter dk (mm)
8.5
Dimensions k (mm)
5
Dimensions s (mm)
4.0
Strength
12.9
Dimension t (mm)
2.5
Weight (g)
150.70
Material (Body)
Chromium-molybdenum steel (SCM435)
TRUSCO Part Number
213-0912
Screw Diameter d
M5
JIS Standard
JIS B 1176. Standard product
Dimensions e (mm)
4.58(min)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Conclusion of the parts
5
From Japan
On 2016-10-26 06:56:44
Unlike Phillips screws or the like, an attractive can screw tightening even from a diagonal.
This review is about item#08311633.
Motorcycle Parts
5
From Japan
On 2016-05-21 21:04:48
no problem
This review is about item#08311615.