Buy more than* S$200* and get FREE SHIPPING

  • Hexagon Socket Flat Head Bolt, SCM435, Half Threaded
  • Hexagon Socket Flat Head Bolt, SCM435, Half Threaded
  • Hexagon Socket Flat Head Bolt, SCM435, Half Threaded

Hexagon Socket Flat Head Bolt, SCM435, Half Threaded B30-0465

4.00 (4)
Item.#
08311387
Mfr.#
B30-0465
Package Qty.
1Pack(12PC)
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2122
Screw Type
Half screw
Dimension t (mm)
2.0
Weight (g)
85.80
Material (Body)
Chromium-molybdenum steel (SCM435)
TRUSCO Part Number
213-0815
Screw Diameter d
M4
JIS Standard
JIS B 1176. Standard product
Strength
12.9
Dimensions e (mm)
3.44(min)
Dimensions L (mm)
65
Dimensions ds (phi mm)
4
Screw Pitch p (mm)
0.70
Head Diameter dk (mm)
7.0
Dimensions k (mm)
4
Dimensions s (mm)
3.0
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Motorcycle Parts Installation
5
From Japan
On 2017-10-26 14:35:58
There is no big problem. I am solidly making it, and the screwing of the screw is also good. If it says so, it will be appreciated if there are fewer packs.
This review is about item#8311405.
During machine maintenance
1
From Japan
On 2017-10-17 15:34:27
24 maintenance bolts were necessary, but this set was 23 for some reason. I have ordered one bolt of the same size of the same manufacturer. I'd like it to be an even set at least. I think that it is not even looking for the machine parts that are attached with an odd number of books all over the world ....
This review is about item#8311554.
Concluding parts
5
From Japan
On 2016-10-26 06:56:44
Unlike a plus screw etc., it is attractive that screws can be tightened even from tilt.
This review is about item#08311633.
Motorcycle Parts
5
From Japan
On 2016-05-21 21:04:48
no problem
This review is about item#08311615.