Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hexagon Socket Flat Head Bolt, SCM435, Half Threaded
  • Hexagon Socket Flat Head Bolt, SCM435, Half Threaded
  • Hexagon Socket Flat Head Bolt, SCM435, Half Threaded

Hexagon Socket Flat Head Bolt, SCM435, Half Threaded B30-0675

4.00 (4)
Item.#
08311414
Mfr.#
B30-0675
Package Qty.
1Pack(14PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2122
Screw Type
Half screw
Dimensions ds (phi mm)
6
Screw Pitch p (mm)
1.00
Head Diameter dk (mm)
10.0
Dimensions k (mm)
6
Dimensions s (mm)
5.0
Dimension t (mm)
3.0
Strength
12.9
Weight (g)
259.56
Material (Body)
Chromium-molybdenum steel (SCM435)
TRUSCO Part Number
160-2926
Screw Diameter d
M6
JIS Standard
JIS B 1176. Standard product
Dimensions e (mm)
5.72(min)
Dimensions L (mm)
75
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Motorcycle Parts Installation
5
From Japan
On 2017-10-26 14:35:58
There is no big problem. I am solidly making it, and the screwing of the screw is also good. If it says so, it will be appreciated if there are fewer packs.
This review is about item#8311405.
During machine maintenance
1
From Japan
On 2017-10-17 15:34:27
24 maintenance bolts were necessary, but this set was 23 for some reason. I have ordered one bolt of the same size of the same manufacturer. I'd like it to be an even set at least. I think that it is not even looking for the machine parts that are attached with an odd number of books all over the world ....
This review is about item#8311554.
Concluding parts
5
From Japan
On 2016-10-26 06:56:44
Unlike a plus screw etc., it is attractive that screws can be tightened even from tilt.
This review is about item#08311633.
Motorcycle Parts
5
From Japan
On 2016-05-21 21:04:48
no problem
This review is about item#08311615.