Buy more than* S$200* and get FREE SHIPPING

  • Hexagon Socket Flat Head Bolt, SCM435, Half Threaded
  • Hexagon Socket Flat Head Bolt, SCM435, Half Threaded
  • Hexagon Socket Flat Head Bolt, SCM435, Half Threaded

Hexagon Socket Flat Head Bolt, SCM435, Half Threaded B30-0865

4.00 (4)
Item.#
08311441
Mfr.#
B30-0865
Package Qty.
1Pack(15PC)
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2122
Screw Type
Half screw
Dimensions L (mm)
65
Dimensions ds (phi mm)
8
Screw Pitch p (mm)
1.25
Head Diameter dk (mm)
13.0
Dimensions k (mm)
8
Dimensions s (mm)
6.0
Strength
12.9
Dimension t (mm)
4.0
Weight (g)
462.00
Material (Body)
Chromium-molybdenum steel (SCM435)
TRUSCO Part Number
160-3132
Screw Diameter d
M8
JIS Standard
JIS B 1176. Standard product
Dimensions e (mm)
6.86(min)