Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded
  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded
  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded

Hex Socket Flat Head Bolt, SCM435, Fully Threaded B30-0835

5.00 (4)
Item.#
08311676
Mfr.#
B30-0835
Package Qty.
1Pack(30PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength
12.9
Screw Type
Full Thread
2014 TRUSCO Published Page
1-2121
Dimensions ds (phi mm)
8
Screw Pitch p (mm)
1.25
Head Diameter dk (mm)
13.0
Screw Diameter d
M8
JIS Standard
JIS B 1176. Standard product
Dimensions e (mm)
6.86(min)
Dimension t (mm)
4.0
Dimensions L (mm)
35
Weight (g)
568.50
Material (Body)
Chromium-molybdenum steel (SCM435)
TRUSCO Part Number
160-3027
Dimensions k (mm)
8
Dimensions s (mm)
6.0