Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded
  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded
  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded

Hex Socket Flat Head Bolt, SCM435, Fully Threaded B30-0810

5.00 (4)
Item.#
08311712
Mfr.#
B30-0810
Package Qty.
1Pack(33PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength
12.9
Dimensions s (mm)
6.0
Screw Type
Full Thread
2014 TRUSCO Published Page
1-2121
Dimensions ds (phi mm)
8
Screw Pitch p (mm)
1.25
Head Diameter dk (mm)
13.0
Screw Diameter d
M8
JIS Standard
JIS B 1176. Standard product
Dimensions e (mm)
6.86(min)
Dimension t (mm)
4.0
Dimensions L (mm)
10
Weight (g)
332.31
Material (Body)
Chromium-molybdenum steel (SCM435)
TRUSCO Part Number
160-2934
Dimensions k (mm)
8
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Concluding parts
5
From Japan
On 2016-10-26 06:56:33
Unlike a plus screw etc., it is attractive that screws can be tightened even from tilt.
This review is about item#08312053.
Installation of small parts
5
From Japan
On 2016-03-16 15:15:23
It holds oil with black dye and is easy to use
This review is about item#08312017.
Motorcycle maintenance
5
From Japan
On 2014-10-31 02:36:40
I'm sorry to Mr. Monotaro, but I can not use the Osaka soul's thing about Bolt. Although the price does not change so much, there is a considerable difference in accuracy.
This review is about item#08312455.
Repair of equipment machinery
5
From Japan
On 2014-05-14 14:59:01
Quality is satisfactory without any problem.
This review is about item#08312175.