Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded
  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded
  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded

Hex Socket Flat Head Bolt, SCM435, Fully Threaded B30-0205

5.00 (4)
Item.#
08311825
Mfr.#
B30-0205
Package Qty.
1Pack(39PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength
12.9
JIS Standard
JIS B 1176. Standard product
Dimensions e (mm)
1.73(min)
Dimension t (mm)
1
Dimensions L (mm)
5
Weight (g)
8.58
Material (Body)
Chromium-molybdenum steel (SCM435)
TRUSCO Part Number
213-0637
Dimensions k (mm)
2
Dimensions s (mm)
1.5
Screw Type
Full Thread
2014 TRUSCO Published Page
1-2121
Dimensions ds (phi mm)
2
Screw Pitch p (mm)
0.40
Head Diameter dk (mm)
3.8
Screw Diameter d
M2