Hex Socket Flat Head Bolt, SCM435, Fully Threaded B30-0206
(4)
Item.#
08311834
Mfr.#
B30-0206
Package Qty.
1Pack(39PC)
Ship pack of
1
Item Feature
Strength
12.9
Dimensions L (mm)
6
Weight (g)
9.36
Material (Body)
Chromium-molybdenum steel (SCM435)
TRUSCO Part Number
213-0645
Dimensions k (mm)
2
Dimensions s (mm)
1.5
Screw Type
Full Thread
2014 TRUSCO Published Page
1-2121
Dimensions ds (phi mm)
2
Screw Pitch p (mm)
0.40
Head Diameter dk (mm)
3.8
Screw Diameter d
M2
JIS Standard
JIS B 1176. Standard product
Dimensions e (mm)
1.73(min)
Dimension t (mm)
1
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
4
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
Concluding parts
From Japan
On 2016-10-26 06:56:33
Unlike a plus screw etc., it is attractive that screws can be tightened even from tilt.
Installation of small parts
From Japan
On 2016-03-16 15:15:23
It holds oil with black dye and is easy to use
Motorcycle maintenance
From Japan
On 2014-10-31 02:36:40
I'm sorry to Mr. Monotaro, but I can not use the Osaka soul's thing about Bolt. Although the price does not change so much, there is a considerable difference in accuracy.
Repair of equipment machinery
From Japan
On 2014-05-14 14:59:01
Quality is satisfactory without any problem.
Customers Who Bought This Item Also Bought
Top