Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded
  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded
  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded

Hex Socket Flat Head Bolt, SCM435, Fully Threaded B30-0625

5.00 (4)
Item.#
08312141
Mfr.#
B30-0625
Package Qty.
1Pack(60PC)
Ship pack of
1
11.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength
12.9
Screw Type
Full Thread
2014 TRUSCO Published Page
1-2121
Dimensions ds (phi mm)
6
Screw Pitch p (mm)
1
Head Diameter dk (mm)
10
Screw Diameter d
M6
JIS Standard
JISB1176standardproducts
Dimensions e (mm)
5.72(minimum)
Dimension t (mm)
3
Dimensions L (mm)
25
Weight (g)
446.76
Material (Body)
Chromium-molybdenumsteel(SCM435)
TRUSCO Part Number
160-2829
Dimensions k (mm)
6
Dimensions s (mm)
5
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Concluding parts
5
From Japan
On 2016-10-26 06:56:33
Unlike a plus screw etc., it is attractive that screws can be tightened even from tilt.
This review is about item#08312053.
Installation of small parts
5
From Japan
On 2016-03-16 15:15:23
It holds oil with black dye and is easy to use
This review is about item#08312017.
Motorcycle maintenance
5
From Japan
On 2014-10-31 02:36:40
I'm sorry to Mr. Monotaro, but I can not use the Osaka soul's thing about Bolt. Although the price does not change so much, there is a considerable difference in accuracy.
This review is about item#08312455.
Repair of equipment machinery
5
From Japan
On 2014-05-14 14:59:01
Quality is satisfactory without any problem.
This review is about item#08312175.