Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded
  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded
  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded

Hex Socket Flat Head Bolt, SCM435, Fully Threaded B30-0315

5.00 (4)
Item.#
08312202
Mfr.#
B30-0315
Package Qty.
1Pack(62PC)
Ship pack of
1
10.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength
12.9
JIS Standard
JIS B 1176. Standard product
Dimensions e (mm)
2.87(min)
Dimension t (mm)
1.3
Dimensions L (mm)
15
Weight (g)
74.40
Material (Body)
Chromium-molybdenum steel (SCM435)
TRUSCO Part Number
160-2411
Dimensions k (mm)
3
Dimensions s (mm)
2.5
Screw Type
Full Thread
2014 TRUSCO Published Page
1-2121
Dimensions ds (phi mm)
3
Screw Pitch p (mm)
0.50
Head Diameter dk (mm)
5.5
Screw Diameter d
M3
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Conclusion of the parts
5
From Japan
On 2016-10-26 06:56:33
Unlike Phillips screws or the like, an attractive can screw tightening even from a diagonal.
This review is about item#08312053.
Mounting of small parts
5
From Japan
On 2016-03-16 15:15:23
Easy to use me to keep the oil in the black-dyed
This review is about item#08312017.
Bike maintenance
5
From Japan
On 2014-10-31 02:36:40
Apologies to Mr. Monotarou, but it can not be used ones of Osaka soul with respect to the bolt. But it does not significantly change the price, there is a considerable difference in the accuracy.
This review is about item#08312455.
Repair of the equipment and machinery
5
From Japan
On 2014-05-14 14:59:01
Quality is satisfactory thing without any problem.
This review is about item#08312175.