Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded
  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded
  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded

Hex Socket Flat Head Bolt, SCM435, Fully Threaded B30-0618

5.00 (4)
Item.#
08312297
Mfr.#
B30-0618
Package Qty.
1Pack(65PC)
Ship pack of
1
11.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength
12.9
Dimension t (mm)
3
Dimensions L (mm)
18
Weight (g)
390
Material (Body)
Chromium-molybdenumsteel(SCM435)
TRUSCO Part Number
160-2802
Dimensions k (mm)
6
Dimensions s (mm)
5
Screw Type
Full Thread
2014 TRUSCO Published Page
1-2121
Dimensions ds (phi mm)
6
Screw Pitch p (mm)
1
Head Diameter dk (mm)
10
Screw Diameter d
M6
JIS Standard
JISB1176standardproducts
Dimensions e (mm)
5.72(minimum)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Conclusion of the parts
5
From Japan
On 2016-10-26 06:56:33
Unlike Phillips screws or the like, an attractive can screw tightening even from a diagonal.
This review is about item#08312053.
Mounting of small parts
5
From Japan
On 2016-03-16 15:15:23
Easy to use me to keep the oil in the black-dyed
This review is about item#08312017.
Motorcycle maintenance
5
From Japan
On 2014-10-31 02:36:40
I'm sorry to Mr. Monotaro, but I can not use the Osaka soul's thing about Bolt. Although the price does not change so much, there is a considerable difference in accuracy.
This review is about item#08312455.
Repair of equipment machinery
5
From Japan
On 2014-05-14 14:59:01
Quality is satisfactory without any problem.
This review is about item#08312175.