Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded
  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded
  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded

Hex Socket Flat Head Bolt, SCM435, Fully Threaded B73-1040

2.67 (3)
Item.#
08313961
Mfr.#
B73-1040
Package Qty.
1Pack(14PC)
Ship pack of
1
11.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2131
Surface Processing
Black oxide finish
TRUSCO Part Number
163-8840
Dimension h (mm)
About 0.5
Dimension d1(phi mm)
10.0
Dimension D (phi mm)
20.0
Dimensions L (mm)
40
Weight (g)
336.00
Material (Body)
Chromium-molybdenum steel (SCM435)
Strength
10.9
Dimension m (mm)
4.4
Dimension r (mm)
About 0.5
JIS Standard
JIS B 1192. Standard product
Dimensions B (mm)
6.0
Screw Type
Full Thread
Screw Pitch p (mm)
1.50
Screw Diameter d
M10
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Bamboo of wood board
3
From Japan
On 2017-11-17 21:21:09
It is very inconvenient because it has only 20 lengths What I really wanted was 40 mm, and I would like to place an order if there are 40 mm with a screw all over again! I am waiting for your reply.
This review is about item#8314424.
For fixing camera tripod machine
1
From Japan
On 2017-11-08 00:44:06
Although the size D (Φ mm) 24.0 is stated, the actual purchased was Mitsutoyo's calipers with a maximum of 25.18 mm. There are variations more than 5%. I interpreted that 24.0 mm is not less than 24.0 mm and less than 24.1 mm Is it stupid? Thanks again design rework, additional work and additional cutting tools are required. Please move your limbs like Monotaro and actually ask TRUSCO Zhongshan to receive a clear view and answer.
This review is about item#8314756.
Packing presser mounting
4
From Japan
On 2013-01-12 18:09:57
There is no problem in particular, it can be used normally. Just because I do not own a hexagon socket in a dish, it is a place I want a pack of about half. (I think that it is the amount you can use until you die with 1 pack.
This review is about item#08314372.